Amsterdam Mid Safety Boots


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

The Puma Amsterdam S3 Safety Work Boot provides safety, comfort and style

Aluminium cap and flexiable FAP midsole
Toe cap protection
Nubuck leather upper
BreathActive functional lining
Evercushion pro footbed
TPU-Sole METRO PROTECT

Safety Category: S3

See full description

Feature Attributes

Colour:
Black
Gender:
Men
Sole Material:
Rubber
Material:
Greased Leather
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome