Anti-Static Lace Up Hiker Safety Boots


£59.99 Inc VAT (20%)

See 11 Product Variants
£59.99

Description

Hardwearing & rugged safety boot crafted with full grain crazy horse leather upper, steel toe & midsole, injected moulded PU scuff cap and durable PU/TPU outsole

Stylish hiker styled safety boot
Steel toe cap and midsole protection
Complete with a padded collar to provide comfort
Protective PU bump cap to stop injuring toes
Durable PU/TPU sole to offer good slip and wear prevention properties
Antistatic and energy absorbing heel
Pull-on fabric loop at heel
Non-marking Outsole
Superb slip resistance - Passes SRC Slip Resistance Tests

Safety Category : S3
Marking Code : SRC

Feature Attributes

Gender:
,Men
Sole Material:
,Putpu Sole
Colour:
,Black
Material:
Leather
Fastening Method:
Lace Up
Heel Height:
35 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome