AS201 Quantok Safety Boots Black


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description

AS201 Quantok from Amblers Safety is a hardwearing and rugged water-resistant leather safety boot with moulded TPU scuff cap and heel guard and heat resistant sole.200 Joules steel toe capAnti-penetration steel midsoleWater resistant full grain leather upperMoisture wicking breathable mesh liningMoulded TPU scuff cap and heel guardPadded PU collar and padded suede tongueRemovable memory foam footbedAnti-static with an energy absorbent heelInjected PU midsoleRubber outsole heat resistant to 300 degrees

Feature Attributes

Height:
120 mm
Gender:
Men
Fitting:
Standard
Safety Standard:
EN ISO 20345, 2011
Material:
Full Grain Leather
Heel Type:
Mid Cut
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome