0
1
2
3

AS335 Moorfoot Internal Metatarsal Safety Boots - Size 6

Order Code: ZT1091488S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

These lightweight safety boots are ideal for workers who are regularly on their feet for long periods of time. The inbuilt metatarsal protection and energy absorbing heel allow for a full range of movement while supporting the joints to reduce fatigue and injury.

The steel mid sole and toe cap deliver excellent resistance to impact and penetration to keep the feet safe in a wide range of industries.

Features and Benefits
• Lightweight and flexible boot for comfort during prolonged wear
• Poron XRD™ technology delivers exceptional impact protection
• Padded mesh collar and tongue prevents chafing and discomfort
• Anti-static properties to avoid static build-up
• Energy absorbing heel to reduce ankle and leg fatigue
• Oil resistant out sole keeps feet protected in oily conditions
• Water resistant uppers keep feet dry and comfortable in all weathers

Standards
• EN ISO 20345:2011 S3 M, SRC

See full description
Specifications for AS335 Moorfoot Internal Metatarsal Safety Boots - Size 6
  • Series
    Moorfoot
  • ESD
    No
  • Resistance Features
    Puncture-resistant
    Anti-static
    Shock-absorption
    Anti-penetration
    Oil-resistant
  • Sole Material
    Polyurethane
  • Upper Material
    Leather
  • Safety Classification
    S1P
  • MFR Part No.
    AS335
  • Wide Fitting
    No
  • Gender
    Unisex
  • Colour
    Black
  • Standards Met
    EN ISO20345:2011
  • Shoe Size
    6
  • Midsole Material
    Steel
  • Product Type
    Metal Safety Boots
  • Slip Resistance Rating
    SRC
  • Toe Impact Protection
    200J
  • Metal Free
    No
  • Ladder Grip
    No
  • Metatarsal Protection
    Yes
  • Toe Cap Material
    Steel
  • Closure Type
    Laces
  • Ankle Protection
    No
  • Vegan
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome