Atomic Ladies Safety Boots Bluefish


£109.99 Inc VAT (20%)

See 7 Product Variants
£109.99

Description

Atomic provides true HYBRID SAFETY allowing for cross-functional industrial use. From the worksite to the warehouse the hiker hybrid construction delivers durability and safety. Genuine Women's Fit.LightweightBeacon Mesh Reflective Technology for enhanced visibilityPuncture resistant plateWater Resistant Leather & Breathable Nylon Upper8-Gauge YKK Coil ZipMemory foam / PU footbed with ERP Pod comfort TechnologyNylon (Non-Metallic) ShankCompression EVA MidsoleSRC non-slip rubber outsoleIdeal for Light Industrial Warehousing & Logistics Transport DIY

Feature Attributes

Width:
270 mm
Colour:
Bluefish,
Sole Material:
Rubber /Eva,
Height:
120 mm
Length:
340 mm
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome