Atomic Safety Boots


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Atomic provides true HYBRID SAFETY allowing for cross-functional industrial use. From the worksite to the warehouse the hiker hybrid construction delivers durability and safety. The perfect safety boot for hard surfaces day in day out.Beacon Mesh Reflective Technology for enhanced visibilityWater Resistant Leather & Breathable Nylon UpperMemory foam / PU footbed with ERP Pod comfort TechnologyIdeal for Light Industrial Warehousing & Logistics Transport DIY

Feature Attributes

Gender:
Unisex
Material:
Leather
Fastening Method:
ZIP
Heel Height:
20 mm
Standards Met:
EN ISO 20345, 2011
Lining Material:
Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome