Bandera II Boots Female Cornflower/Sprout


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Part of the D of E collection a range of walking boots from Hi-Tec included in the Duke of Edinburgh Award's Expedition Kit List. These boots are specifically selected tried and tested for participants in D of E expeditions.Suede and mesh upper provides durability breathability and comfortDri-Tec waterproof breathable membrane keeps feet dryVersatile lacing system provides a secure fitRemovable molded EVA footbed delivers underfoot cushioningRemovable moulded EVA footbed delivers underfoot cushioningLightweight durable fork shank ensures flexibility and stabilityImpact-absorbing CMEVA midsole ensures long lasting cushioning and comfortM-D Traction outsole improves grip walking both up and downhill

Feature Attributes

Heel Height:
30
Fastening Method:
Lace Up
Lining Material:
Polyester Mesh
Upper Material:
Suede
Material:
Suede
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome