0
1
2
3
4
5
6
7

Bandera Lite Boots Male Olive Night/Charcoal/Black


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Part of the D of E collection a range of walking boots from Hi-Tec included in the Duke of Edinburgh Award's Expedition Kit List. These boots are specifically selected tried and tested for participants in D of E expeditions.Suede and mesh upper provides durability breathability and comfortDri-Tec waterproof breathable membrane keeps feet dryGhillie and rustproof hardware lacing system provides a snug and secure fitPadded collar and tongue provides extreme comfortAbrasion resistant heel and toe cap protects against rough terrainRemovable moulded EVA footbed delivers underfoot cushioningLightweight durable fork shank ensures flexibility and stabilityImpact-absorbing CMEVA midsole ensures long lasting cushioning and comfortM-D Traction outsole improves grip walking both up and downhill

Feature Attributes

Fastening Method:
Lace Up
Lining Material:
Polyester Mesh
Material:
Suede
Upper Material:
Suede
Gender:
Men
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome