1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Banjo Ladies Safety Boots Brown

Banjo Ladies Safety Boots Brown


7 Variants From
£79.99

Inc VAT (20%)

See 7 Product Variants
£79.99

Description unavailable

Feature Attributes

Sole Material:

PU/TPU,Putpu

Gender:

Women

Width:

270 mm

Colour:

Brown,

Length:

340 mm

Height:

120 mm

More attributes