Banjo Non-Safety Mens Boots


£79.99 Inc VAT (20%)

See 9 Product Variants
£79.99

Description


Description unavailable

Feature Attributes

Height:
140 mm
Sole Material:
Pu/Tpu,Putpu
Gender:
Men
Material:
Leather
Fastening Method:
Slip On
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome