Banyoles Moccasin with Tassel Female Navy Blue White UK Size 5

Banyoles Moccasin with Tassel Female Navy Blue White UK Size 5

Order Code: ZT3364475S

£35.99 Inc VAT (20%)

Currently unavailable

Description

Womens classic Boat shoe from Riva Banyoles is crafted from Leather and has a Leather insole. Contrasting colour panels add chic style to this every day shoe that has a hardwearing durable outsole for those long summer walksClassic Boat ShoeLeather UpperContrasting colour panelsLeather insoleHardwearing outsole

Specifications for Banyoles Moccasin with Tassel Female Navy Blue White UK Size 5
  • Heel Type
    Flat
  • Lining Material
    Leather
  • Fitting
    Standard
  • Upper Material
    Split Suede
  • Material
    Split Suede
  • Sole Material
    TR
  • Colour
    Navy Blue White
  • Heel Height
    15mm
  • Gender
    Women
  • Fastening Method
    Slip On
  • Shoe Size
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome