0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 36 Unisex

Order Code: ZT5368517S

£119.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 36 Unisex
  • Heel Type
    Flat
  • Shoe Size
    3
  • Heel Height
    20mm
  • Gender
    Unisex
  • Fastening Method
    Lace Up
  • Material
    Microfibre
  • Lining Material
    PU
  • Upper Material
    Microfiber
  • Fitting
    Standard
  • Colour
    Black/Grey
  • Sole Material
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome