0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 39 Unisex

Order Code: ZT5368520S

£119.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 39 Unisex
  • Heel Height
    20mm
  • Shoe Size
    6
  • Colour
    Black/Grey
  • Heel Type
    Flat
  • Upper Material
    Microfiber
  • Gender
    Unisex
  • Sole Material
    Rubber
  • Material
    Microfibre
  • Lining Material
    PU
  • Fitting
    Standard
  • Fastening Method
    Lace Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome