0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 40 Unisex

Order Code: ZT5368524S

£124.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 40 Unisex
  • Upper Material
    Microfiber
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Colour
    Black/Grey
  • Material
    Microfibre
  • Gender
    Unisex
  • Fitting
    Standard
  • Lining Material
    PU
  • Shoe Size
    6.5
  • Heel Height
    20mm
  • Size
    6.5