0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 45 Unisex

Order Code: ZT5368538S

£119.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 45 Unisex
  • Material
    Microfibre
  • Upper Material
    Microfiber
  • Colour
    Black/Grey
  • Heel Type
    Flat
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Lining Material
    PU
  • Fitting
    Standard
  • Shoe Size
    10.5
  • Sole Material
    Rubber
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome