0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 46 Unisex

Order Code: ZT5368516S

£124.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 46 Unisex
  • Upper Material
    Microfiber
  • Fastening Method
    Lace Up
  • Colour
    Black/Grey
  • Gender
    Unisex
  • Material
    Microfibre
  • Shoe Size
    11
  • Lining Material
    PU
  • Heel Type
    Flat
  • Sole Material
    Rubber
  • Heel Height
    20mm
  • Fitting
    Standard
  • Size
    11