0
1
2
3

Barcode MXR Mid Safety Boot Black/Grey Size 48 Unisex

Order Code: ZT5368531S

£119.99 Inc VAT (20%)


Description

The Barcode MXR Mid from Helly Hansen features a microfiber and textile upper on top of a lightweight and breathable open cell PU footbed that provides long lasting cushioning and moisture management
Moulded TPU toe bumper
Moulded TPU heel overlay
Moisture wicking and breathable lining
Metal free nail penetration protection
Metal Free
Composite safety toe

See full description
Specifications for Barcode MXR Mid Safety Boot Black/Grey Size 48 Unisex
  • Gender
    Unisex
  • Heel Height
    20mm
  • Fitting
    Standard
  • Material
    Microfibre
  • Fastening Method
    Lace Up
  • Shoe Size
    13
  • Lining Material
    PU
  • Colour
    Black/Grey
  • Upper Material
    Microfiber
  • Sole Material
    Rubber
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome