Beacon Safety Boots, Unisex


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Hi-Leg Metal Free Hi-Vis Safety Boot with YKK side zip has been developed to tackle all types of industries in most adverse conditions. Hi-Vis fluorescent waterproof Cordura ensures maximum visibility at any time of day.Metal Free Boot with Yellow Safety Hi Viz Waterproof CORDURAWater Resistant Full Grain Nubuck Leather UpperInternal Waterproof MembraneMoulded TPU Toe Guard for Extra DurabilityMoulded TPU Heel Counter for Enhanced Heel Support and ProtectionReflective Piping and Loop for Maximum VisibiltyDeep Padded Mesh Collar for Extra ComfortYKK Side Zip for Easy AccessComfortable Cushioned and Removable PU FootbedInjected PU Midsole Enhances Comfort and Shock Absorption

Feature Attributes

Upper Material:
Leather+Mesh
Fastening Method:
Lace Up
Heel Type:
Flat
Material:
Leather+Mesh
Fitting:
Standard
Lining Material:
Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome