Berkeley Full Lace Up Safety Boots


£64.99 Inc VAT (20%)

See 10 Product Variants
£64.99

Description

The Berkeley is a Premium Nubuck Leather crafted waterproof Lace up safety boot from Stanley. It has a 6 eyelet lacing system for a secure fit. Removable polyurethane insole for comfort and steel toe cap for protection. S3 rating.

Premium Nubuck waterproof Lace boot
6 eye let lacing system
Removable comfort polyurethane insole
Waterproof Liner
Steel toe cap and midsole
S3 rating

Feature Attributes

Sole Material:
Pu
Gender:
Men
Features:
Waterproof
Material:
Premium Nubuck Leather
Fastening Method:
Lace Up
Heel Height:
45 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome