Black Grained S34 D-Ring Boots


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Get reliable comfort and protection with these D-Ring safety boots from V12 Footwear®. Featuring a pierce resistant mid sole and a wide fitting steel toecap, these boots are ideal for tough, industrial settings where impact and sharp metal underfoot is a daily risk.

Features and Benefits
• Durable grain leather upper for breathability
• Triple stitched stress-points for reliable and long lasting boot
• Padded, moisture-wicking lining to keep the feet dry and comfortable
• Ladder grips and shock absorbing heel for reduced foot and lower leg fatigue

Standards
• EN ISO 20345:2011 S3 SRC

Notes
• Toecap tested to impact of up to 200 joules
• Corrosion resistant toecap and mid sole
• Steel mid sole pierce resistant to 1100N
• Dual density polythene sole heat resistant up to 150°C (approx.)

See full description

Feature Attributes

Series:
Vital
Gender:
Unisex
Colour:
Black
Closure Type:
Laces
Toe Cap Material:
Steel
Product Type:
Metal Safety Boots
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome