Black Hiker Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

A durable, comfortable, water repellent hiker boot that keep wearers feet protected.

Features and Benefits
• The lightweight nano composite toecap and protective midsole offer protection, whilst maintaining wearer comfort
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort

See full description

Feature Attributes

Colour:
Black
Series:
Octane
Product Type:
Composite Safety Boots
Ankle Protection:
No
Metal Free:
Yes
Toe Cap Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome