0
1
2

Black Hiker Safety Boots


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

HBS. Polyurethane sole with action black nubuck leather upper. 200J steel toecap. Steel midsole. High quality full length footbed for increased comfort. EN ISO 20345. S3. SRC.

Feature Attributes

Safety Classification:
S3
Upper Material:
Leather
Gender:
Unisex
Standards Met:
EN ISO 20345
Colour:
Black
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome