Black Leather Boots, Metatarsal Protection


£63.99 Inc VAT (20%)

See 6 Product Variants
£63.99

Description

These non-metallic black boots are ideal for the mechanical industry.

Features and Benefits
• Constructed with a water repellent printed leather upper and DRYTHERM 100% polyamide lining that is ladder proof, breathable, antibacterial, abrasion resistant and absorbs and releases moisture
• The EVANIT footbed is thermoformed, anatomic, punched and coated with a highly breathable fabric that enhances wearer comfort and is also anti-static, thanks to a specific treatment on the surface
• Wearers are further protected with anti-torsion support, 100J metatarsal protection, quick release and toe cap protection

Typical Applications
• Mechanical industry

Feature Attributes

Sole Material:
TPU,Polyurethane
Resistance Features:
Abrasion-resistant,Anti-static,Slip-resistant,Shock-absorption,Water-repellent
Standards Met:
EN ISO 20345:2011
Colour:
Black
Upper Material:
Leather
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome