Black #Storm Leather Waterproof Safety Boot Size 8

Order Code: ZT3299091S

£61.99 Inc VAT (20%)


Description

Fully waterproof, anti-static, composite safety boots. Designed with hardwearing leather upper and composite mid sole/top cap to ensure strong defense against impact, compression, heat and water, whilst prevent slips.

Features and Benefits
• Fully enclosed heel for complete waterproof protection
• Robust toe cap protection up to 200 Joule with highly resistance kick off plate and cuff cap
• Metal free composite toe designed to protect from impact and compression
• Composite metal free mid-sole capable of penetrating from resistance up to 1100 newtons
• High 8-inch padded collar for ultimate comfort
• Outer heat resistance up to shield up to 300 °C
• Quick and easy fitting with pull on tab design
• Anti-static and oil protection properties to suit a range of settings
• Protective energy absorbing seat region heel for added safety
• Slip resistant design suitable for both wet and dry settings

Typical Applications
• Indoor/outdoor
• Wet/dry environments
• Hot/cold settings

Notes
• Metal Free
• Range of sizes available
• Approved: BS EN ISO:20345:2011 (clause no:5.3.5.2)

See full description
Specifications for Black #Storm Leather Waterproof Safety Boot Size 8
  • Gender
    Unisex
  • MFR Part No.
    5209-8
  • Series
    STORM S3
  • Sole Material
    Composite
  • Resistance Features
    Oil-Resistant
    Heat-Resistant
    Water-Repellent
    Anti-Static
    Waterproof
    Flame-Resistant
    Shock Absorption
  • Colour
    Black
  • Midsole Material
    Composite
  • Standards Met
    EN ISO 20345, 2011
  • ESD
    No
  • Safety Classification
    S3
  • Toe Cap Material
    Composite
  • Upper Material
    Leather
  • Shoe Size
    8
  • Wide Fitting
    No
  • Slip Resistance Rating
    SRC
  • Closure Type
    Laces
  • Product Type
    Composite Safety Boots
  • Ankle Protection
    No
  • Metatarsal Protection
    No
  • Ladder Grip
    No
  • Vegan
    No
  • Metal Free
    Yes
  • Toe Impact Protection
    200J