1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor

Blackout Low Boots Female Dark Forest/India Ink/Pink


Select
See all variants from
£32.99Inc VAT (20%)

See all variants from £32.99

Description

A multi activity softshell vegan friendly kids / girls shoe which is ultra-lightweight.Soft shell upper for extreme comfortElasticated lace with touch fastening closure for easy on / easy offProtective toe overlay prevents scuffingEVA insole provides underfoot cushioningRugged outsole gives excellent traction on a variety of surfaces

Feature Attributes

Upper Material:
Polyester Soft Shell/PU
Gender:
Women
Material:
Polyester Soft Shell/PU
Heel Type:
Flat
Fastening Method:
Lace Up
Sole Material:
Rubber
More attributes