Blackout Low Boots Male Black/Blue


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

A multi activity softshell vegan friendly kids / boys shoe which is ultra-lightweight.Soft shell upper for extreme comfortElasticated lace with touch fastening closure for easy on / easy offProtective toe overlay prevents scuffingEVA insole provides underfoot cushioningRugged outsole gives excellent traction on a variety of surfaces

Feature Attributes

Fitting:
Standard
Fastening Method:
Lace Up
Sole Material:
Rubber
Heel Height:
30
Lining Material:
Polyester Mesh
Material:
Polyester Soft Shell/PU
More attributes