0
1
2
3
4
5

Blackout Mid Boots Black/Lime UK Size = 3.5 EU Size = 36 - Male

Order Code: ZT4180379S

£43.99 Inc VAT (20%)


Description

A multi activity softshell vegan friendly kids mid cut boot which is ultra-lightweight and fully waterproof.Soft shell upper for extreme comfortDri-Tec waterproof and breathable membrane to ensure dry feetElasticated lace with touch fastening closure for easy on / easy offRugged outsole provides excellent traction on a variety of surfaces

See full description
Specifications for Blackout Mid Boots Black/Lime UK Size = 3.5 EU Size = 36 - Male
  • Lining Material
    Polyester Mesh
  • Sole Material
    Rubber
  • Shoe Size
    3.5
  • Heel Type
    Flat
  • Upper Material
    Polyester soft shell/PU
  • Gender
    Men
  • Material
    Polyester soft shell/PU
  • Heel Height
    30
  • Fitting
    Standard
  • Fastening Method
    Lace Up
  • Colour
    Black/Lime

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome