Blackout Mid Boots Female Dark Rose/Fuchsia UK Size 10

Order Code: ZT3366085S

£45.99 Inc VAT (20%)


Description

A multi activity softshell vegan friendly kids mid cut boot which is ultra-lightweight and fully waterproof.Soft shell upper for extreme comfortDri-Tec waterproof and breathable membrane to ensure dry feetElasticated lace with touch fastening closure for easy on / easy offRugged outsole provides excellent traction on a variety of surfaces

Specifications for Blackout Mid Boots Female Dark Rose/Fuchsia UK Size 10
  • Gender
    Women
  • Lining Material
    Polyester Mesh
  • Heel Type
    Flat
  • Shoe Size
    10
  • Fitting
    Standard
  • Heel Height
    30mm
  • Colour
    Dark Rose/Fuchsia
  • Upper Material
    Polyester Soft Shell/PU
  • Material
    Polyester Soft Shell/PU
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up
  • Size
    10