1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Boots and Outdoor

Blackout Mid Boots Female Navy/Magenta


Select
See all variants from
£44.99Inc VAT (20%)

See all variants from £44.99

Description

A multi activity softshell vegan friendly kids mid cut boot which is ultra-lightweight and fully waterproof.Soft shell upper for extreme comfortDri-Tec waterproof and breathable membrane to ensure dry feetElasticated lace with touch fastening closure for easy on / easy offRugged outsole provides excellent traction on a variety of surfaces

Feature Attributes

Colour:
Navy/Magenta
Lining Material:
Polyester Mesh
Heel Type:
Flat
Upper Material:
Polyester Soft Shell/PU
Fitting:
Standard
Heel Height:
30
More attributes