Blackout Mid Boots Male Black/Lime


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

A multi activity softshell vegan friendly kids mid cut boot which is ultra-lightweight and fully waterproof.Soft shell upper for extreme comfortDri-Tec waterproof and breathable membrane to ensure dry feetElasticated lace with touch fastening closure for easy on / easy offRugged outsole provides excellent traction on a variety of surfaces

Feature Attributes

Fitting:
Standard
Lining Material:
Polyester Mesh
Sole Material:
Rubber
Upper Material:
Polyester soft shell/PU
Heel Type:
Flat
Material:
Polyester soft shell/PU
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome