0
1
2
3
4
5
6

Blue Safety Boots, Business Style


£89.99 Inc VAT (20%)

See 11 Product Variants
£89.99

Description

Lace-up safety boots in protection class S3 SRC in accordance with EN ISO 20345:2011.

Features and Benefits
• Meets the ESD specifications, with leakage resistance under 35 megaohms
• The microvelour upper material is breathable, enhancing wearer comfort
• Robust steel toe cap and penetration-resistant, metal-free uvex xenova® midsole

Typical Applications
• Factories
• Offices
• Light applications

Feature Attributes

Sole Material:
Rubber
Standards Met:
EN ISO 20345:2011 S3 SRC
ESD:
Yes
Safety Classification:
S3
Upper Material:
Microvelour
Resistance Features:
Shock-absorption,Puncture-resistant,Slip-resistant,Anti-static
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome