Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Borneo Mid Safety Boots, Black
By Puma Safety
Reset
Clear All
Shoe Size
Select
See all variants from
£89.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£89.99
Description
Description unavailable
Feature Attributes
Colour:
Black,
Sole Material:
Rubber,
Gender:
Men
Material:
Leather
Fastening Method:
Lace-Up
Heel Height:
50 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome