Broadside 6.0 WP Safety Boots Black


£89.99 Inc VAT (20%)

See 9 Product Variants
£89.99

Description

Durable water resistant leather and synthetic upper with waterproof and breathable bootie membrane keeps feet dry. Tectuff toe for improved durability and abrasion resistance. Ortholite impressions insole delivers superior comfort.Durable water resistant leather and synthetic leatherWaterproofCompression moulded RECOIL midsoleTecTuff toeOthoLite Impressions InsoleHigh traction slip and oil resistant Michelin outsoleComposite ToeComposite PlateAnti-StaticTested and certified to European standard EN ISO 20345:2011 S3 HRO CI HI WR SRC

Feature Attributes

Gender:
Unisex
Features:
Waterproof
Material:
Leather/Synthetic
Fastening Method:
Lace Up
Heel Height:
5 mm
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome