0
1
2
3

BWB08 Men's Black Safety Boots


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Energy absorbing heel. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Standards Met:
EN ISO 20345:2011
Safety Classification:
S3
Wide Fitting:
No
Sole Material:
Polyurethane,Rubber
Gender:
Men
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome