Carbon ESD S3 CI SRC Safety Trainers


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Experience the epitome of style and safety with the Carbon model safety trainers from the U-Power® Red Lion range. These low-fitting trainers are durable and feature robust protection to keep you safe on the job.

Features and Benefits
• Soft suede upper with ventilation ensures comfort and breathability
• Save & Flex PLUS® midsole offers pierce-resistant, non-metal protection
• PU/PU Infinergy® sole provides unmatched cushioning and energy return
• WingTex® air tunnel lining enhances breathability for a comfortable experience
• AirToe aluminium toe cap ensures robust toe protection
• Soft E-TPU Infinergy® foam intersole combines flexibility and support for all-day comfort

Typical Applications
• Assembly
• Wet environments
• Chemical handling

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

Standards Met:
EN ISO 20345, 2011
Toe Cap Material:
Aluminium
Safety Classification:
S3
ESD:
Yes
Resistance Features:
Water-Repellent,Puncture-Resistant
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome