Carlisle Dealer Boots


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Hard-wearing NON-SAFETY occupational Chelsea work boot with Genuine Goodyear Welt construction and an internal waterproof membrane good grip and excellent energy-absorbing PU Rubber outsole certified to EN ISO 20347:2012 Occupational standardTraditional pull on Chelsea boot with elastic gussetsFull grain water resistant leather upperInternal waterproof membraneDurable full leather rear pull on loopMoisture wicking mesh liningRemovable PU foam foot bedGenuine Goodyear weltHigh density PU midsole for excellent energy absorptionAntistatic and heat resistant nitrile rubber outsoleConforms to EN ISO 20347:2012 OB WR HRO SRC safety standards

Feature Attributes

Fitting:
Standard
Colour:
Brown
Fastening Method:
Slip On
Lining Material:
Moisture wicking mesh
Sole Material:
Nitrile Rubber
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome