CF5BL Men's Black Metatarsal Safety Boots


Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

Slip on metatarsal men's black leather safety boots.

Features:
-4 'D' Ring Boot.
-PU/Rubber
-200 Joule steel toe cap
-Steel midsole protection
-Heat resistant PU/Rubber sole to 300C
-Sole also resistant to acids, oil and alkalis
-Shock absorber heel
-Anti-static
-Heat resistant to 300°C
-Slip resistant
-Water resistant leather upper
-Conforms to EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Resistance Features:
Chemical-resistant,Alkali-resistant,Shock-absorption,Anti-static,Acid-resistant,Heat-resistant,Slip-resistant,Water-resistant
Colour:
Black
Standards Met:
EN ISO 20345:2011
Upper Material:
Leather
Sole Material:
Polyurethane,Rubber
MFR Part No.:
CF5BL
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome