Chatsworth Electrical Hazard Chainsaw Waterproof Safety Boot


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

Protective toecap and midsole, Chatsworth is a class 3 electrical hazard chainsaw boot developed with specialist durability materials that are certified to withstand chain speeds of 63MPH and electrical risks of 18kV in accordance with the ASTM F2412-18 test method, including FORCE10® components, Helcor® abrasion resistant leather, Moisture-tech by Sympatex® waterproof membrane, IMPACT SHIELD™, R-TEN™ thread and Ortholite® climate breathable footbed. The sole and upper are also compatible with most common climbing irons.

Upper Materials: Water repellent full grain black leather with Helcor abrasion resistant leather stitched with R-TEN™ abrasion resistant thread
Protective Components: Protective steel toecap and composite anti-penetration flexi-midsole
Internal Linings: Moisture-tech by Sympatex® waterproof and breathable bootie membrane - tested for 100 hours (74 times longer than EN requirement)
Outsole: FORCE10® scuff cap and dual density PU nitrile rubber outsole - tested to extraordinary abrasion, heat and cold performance levels
Footbed: Ortholite® climate breathable footbed with IMPACT SHIELD™ shock reducing internal digging plate

Safety Specification: EN ISO 20345:2011 SB P E WRU FO CI HRO WR SRC + ASTM F 2413-18 M/I/C EH PR + BS EN 17249:2013
Available Size Range: UK 6-13 (INC 6.5 and 10.5)

See full description