Chelmsford Dealer Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Hard wearing occupational pull-on Chelsea work boot without the toe cap. An ideal boot for workplaces with its waxy brown leather upper and a non-slip energy absorbing PVC sole tested and certified to EN ISO 20347:2012 safety standards.

Feature Attributes

Fastening Method:
Slip On
Upper Material:
Leather
Material:
Leather
Heel Type:
Flat
Sole Material:
PVC
Colour:
Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome