Chicago Rigger Safety Boot


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Protective toecap and midsole, Chicago is lightweight and developed with premium materials including an Activ-Step® shock absorbing dual density PU outsole.

Upper Materials: Water repellent tan leather
Protective Components: Protective steel toecap and stainless steel anti-penetration midsole
Internal Linings: Moisture wicking breathable fur lining
Outsole: Shock absorbing dual density PU outsole
Footbed: Anti-fatigue EVA footbed

Safety Specification: EN ISO 20345:2011 S3 SRC
Available Size Range: UK 3-16

See full description

Feature Attributes

Product Type:
Safety Boot
Colour:
Tan