4 D-ring boot, PU Padded collar and tongue, PU sole, 200 Joule steel toe cap , Steel midsole , Oil resistant sole, Energy absorbing heel, Leather upper, Slip resistant, Conforms to EN ISO 20345:2022 SBP E FO SR