Classic Tac M800452 Mens Boots Size 7

Order Code: ZT2418605S

£109.99 Inc VAT (20%)


Description

Group Class: Mens Boots Colour Code: N/A UK Size: 7 Brand: Magnum Safety Standard: EN ISO 20347:2012 Safety Cat: E SRA FO Safety: OB Weight: 1540 Length: 346 Width: 326 Height: 122 Packaging Type: Box Material Composition: Leather+Textile/Textile/Other Materials Upper Outer Material: Leather/Nylon Lining Material: Textile SoleMaterial: Vibram Heel Height: 0 Heel Type: Flat Fitting: Standard Fastening: Lace Up

Specifications for Classic Tac M800452 Mens Boots Size 7
  • Sole Material
    Vibram
  • Width
    326mm
  • Weight
    1540g
  • Height
    122mm
  • Gender
    Men
  • Length
    346mm
  • Shoe Size
    7
  • Colour
    Black
  • Material
    Leather/Nylon
  • Fastening Method
    Lace Up
  • Standards Met
    EN ISO 20347, 2012
  • Safety Classification
    OB
    E SRA FO
  • Lining Material
    Textile
  • Upper Material
    Leather/Nylon
  • Heel Type
    Flat
  • Safety Standard
    EN ISO 20347, 2012
  • Fitting
    Standard
  • Size
    7