* 5 'D' Ring Boot with scuff cap* Dual density PU* 200 Joule steel toe cap * Steel midsole protection* Shock absorber heel* Anti-static* Oil resistant sole* Slip resistant * Conforms to EN ISO 20345:2011 S3 SRC