Click Metatarsal Boot S3


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

* 4 'D' Ring Boot. * PU/Rubber* 200 Joule steel toe cap* Metatarsal impact protection* Steel midsole protection* Shock absorber heel* Anti-static* Oil resistant sole* Heat resistant to 300┬░C* Slip resistant* Water resistant leather upper* Conforms to EN ISO 20345:2011 S3 SRC

Feature Attributes

Colour:
Black
Length:
595 mm
Height:
345 mm
Width:
450 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome