* Dual density PU - TPU* 200 Joule steel toe cap* Steel midsole protection* Shock absorber heel* Anti-static* Oil resistant sole* Slip resistant* Water penetration resistant * Breathable water resistant membrane lining* Conforms to EN ISO 20345:2011 S3 WR SRC