* PU/Rubber* 200 Joule steel toe cap * Steel midsole protection* Shock absorber heel* Anti-static* Oil resistant sole* Heat resistant sole to 300┬░C* Slip resistant* Water resistant leather upper* Fur lined* Conforms to EN ISO 20345:2011 S3 SRC