Click Scuff Lined Rigger Boot


£29.99 Inc VAT (20%)

See 2 Product Variants
£29.99

Description

* Dual Density PU * 200 Joule steel toe cap * Steel midsole protection* Shock absorber heel* Anti-static * Oil resistant sole* Slip resistant* Apollo leather upper* Scuff cap* Conforms to EN ISO 20345: 2011 S1P SRC

Feature Attributes

Colour:
Tan
Width:
340 mm
Height:
365 mm
Length:
615 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome