Traxion Xtra Grip Boot has been designed to ensure maximum safety and protection: this shoe is aggressive and sturdy on the ground, but lightweight and comfortable on the foot.* Dual Density PU - TPU* 200 Joule steel toe cap * Steel midsole protection* Shock Absorber heel* Anti-static* Oil resistant sole* Slip resistant* Water penetration resistant * Breathable water resistant membrane lining* Conforms to EN ISO 20345:2011 S3 SRC