Condor Mid Lace Up Safety Boots


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Complete safety meets high wearing comfort in the Condor Mid safety shoes.

Newly developed SteelCap with more space for the toes for greater comfort
Anti-static and energy absorbing heel
Water-resistant oiled nubuck leather upper that offers protection against moisture penetration
Flexible penetration resistant midsole made from ceramic-coated fibers
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Bounce midsole guarantee an optimum of underfoot cushioning while reducing the weight significantly
Abrasion resistant PU outsole

Safety Category : S3
Marking Code : SRC

See full description

Feature Attributes

Colour:
Brown
Gender:
Men
Sole Material:
Pu+Pu
Material:
Oiled Nubuck
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome