Conquest Black Ctx High S3 CI HI WR Heat and Slip Resistant 42 Black

Order Code: ZT5504403S

£149.99 Inc VAT (20%)
£154.993% off


Description

Classic outdoor look combined with efficient security. The new SCUFF CAPS EVO are characterized by their fiberglass caps and BreathActive functional lining as light and breathable, but due to the 17cm high shaft and the FAP penetration protection they are very safe safety shoes. In the timeless stone colour of the nubuck leather, a fashion-conscious look remains the focus, even for commercial use. The SCUFF CAPS EVO rubber sole remains resistant to heat up to 300 ° C and is non-slip even on unpaved surfaces. Fiberglass toe cap and flexible FAP® midsole Extra high shaft (approx. 17cm), lateral YKK-zipper with closed dust tongue, TPU Heel Support and Kick-Off in the heel area Upper - oiled full leather BreathActive functional lining evercushion® BA+ Sole - PU/rubber sole SCUFF CAPS EVO - 300°C heat resistant, slip-resistant on unsurfaced grounds, mud-releasing

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome